Shop All Lag Shield Anchors
Dewalt
Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 01105-PWR
Zoro # G8722682
product price: $31.69
/pk 50, $0.63/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 01105-PWR
- Zoro # G8722682
- UPC # 075352011059
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-3/4" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 1/2" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 5/16 in |
Size (In.) | 5/16 |
Anchor Length | 1 3/4 in |
Bolt or Rod Size | 5/16 in |
Thread Depth | 1 in |
Description
Lag Shield, Anchor Diameter 5/16 in, Overall Length 1 3/4 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 1 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 1/2 in, Minimum Installation Depth 1 3/4 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG850500050012)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK (01055-PWR)
- DEWALT Lag Shield Long Lag Shield, 1" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01305-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Calk-In Single Lag Shield, 3/8" Dia, 5/8" L, Alloy Steel Plain, 100 PK (09210-PWR)
- HILLMAN 370188 0.25 in. Lag Shields 50 per Box (7297161)
- Dewalt Concrete Anchors