Shop All Base-Mount and Tripod Work Lights
Dewalt
Job Site Light, 20.0V, Battery Included
Mfr # DCL079B/DCB205CK
Zoro # G7953856
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 3,000 lm
- Voltage 20 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Product Information
- Brand Dewalt
- MFR # DCL079B/DCB205CK
- Zoro # G7953856
- UPC # 885911534239
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 88 in |
Maximum Height | 88 in |
Description
Cordless Tripod Light, Battery Platform 20V MAX, Series No Series, Light Output Mode High / Medium / Low, Brightness Level 3,000 lm, Maximum Brightness Level 3,000 lm, Mount Type Tripod, Maximum Height 88 in, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Voltage 20 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number DCB203, Compatible Charger Model Number 11A157
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- ILC Replacement for Damar 206d replacement light bulb lamp (206D DAMAR)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP83CT3W)
- ILC Replacement for GE General Electric G.E Ge232maxp-n/ultra (GE232MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit (41594)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- GT-LITE 10,000 Lumen LED Portable Work Light W/USB (GT-510-U)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- BERGEN GB Work Light, 30 W, LED Lamp, 3900 Lumens (K5-30)
- Dewalt Base-Mount and Tripod Work Lights