Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torx TR/Security (50 Pack)
Mfr # DWA1TS27IRB
Zoro # G7633753
product price: $30.99
/pk 50, $0.62/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR27
- Shank Style Hex
Product Information
- Brand Dewalt
- MFR # DWA1TS27IRB
- Zoro # G7633753
- UPC # 885911341356
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR27 |
Hex Shank Size | 1/4" |
Overall Length | 1" |
Point Size | TR27 |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TR27, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R) TR/Security, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- DRILL AMERICA #10-24 HSS Plug Tap and #25 HSS Drill Bit (POU10-24)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack) (DWA1SL8IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- DEWALT Insert Bit, 1/4In, Torx, T10, 3-3/4In (50 Pack) (DWA3TX10IRB)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- LISLE BIT TORX DRIVE T-20 (LI26580)
- Dewalt Screwdriver Bits