Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #3 (50 Pack)
Mfr # DWA3SQ3IRB
Zoro # G7634216
product price: $55.49
/pk 50, $1.11/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Product Information
- Brand Dewalt
- MFR # DWA3SQ3IRB
- Zoro # G7634216
- UPC # 885911340946
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 3-1/2" |
Point Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- KRAFT TOOL Flat Slicker Jointer, 7/8 x 1 x 10 in, Stl (RO5211-7/8X1)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2061)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- Dewalt Screwdriver Bits