Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack)
Mfr # DWA1SQ3IRB
Zoro # G7633525
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex
Product Information
- Brand Dewalt
- MFR # DWA1SQ3IRB
- Zoro # G7633525
- UPC # 885911340885
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #3 |
Shank Size | 1" |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Material | S2 Steel |
Description
The DEWALT DWA1SQ3IRB Insert Bit is the fastening tool you will want to have on hand for your next project. This insert bit features a square recess design, which allows it to fit into tight spaces. The S2 steel bits are made of heat treated steel that has been coated with magnesium phosphate for added durability and corrosion resistance. The #3 point size is designed to handle most common screw sizes found in home improvement projects. With an overall length of 1 in., this insert bit has a hex shank measuring 1/4" in diameter. This DEWALT DWA1SQ3IRB Insert Bit is the high quality product you will want when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Signature Series 12" Retractable Floral Utility Knife Assorted 12 pc (07026)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-ACR-5PK)
- Dewalt Screwdrivers and Nutdrivers