Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack)
Mfr # DWA6SQ2IRB
Zoro # G7634426
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Dewalt
- MFR # DWA6SQ2IRB
- Zoro # G7634426
- UPC # 885911340960
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #2 |
Shank Size | 6" |
Overall Length | 6" |
Bit Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- PROTO COMBO WRENCH 5/8" 6 POINT (POJ1220H-T500)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack) (DWA1SL8IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- Dewalt Screwdriver Bits