Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack)
Mfr # DWA2SL6IRB
Zoro # G7634541
product price: $30.69
/pk 50, $0.61/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 6F-8R
- Shank Style Hex Power Drive
Product Information
- Brand Dewalt
- MFR # DWA2SL6IRB
- Zoro # G7634541
- UPC # 885911340663
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6F-8R |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 2" |
Point Size | #6-8 |
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 6F-8R, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Slotted, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Deluxe Style, As-5 (AS-5)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- Dewalt Screwdriver Bits