Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack)
Mfr # DWA2SL10IRB
Zoro # G7634505
product price: $32.39
/pk 50, $0.65/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex Power Drive
Product Information
- Brand Dewalt
- MFR # DWA2SL10IRB
- Zoro # G7634505
- UPC # 885911340625
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Point Size | #10-12 |
Overall Length | 2" |
Shank Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 10F-12R, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Slotted, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ3IR3)
- DEWALT Insert Bit, 1/4In, Hex, 5/32In, 1In (50 Pack) (DWA1HX532IRB)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- Dewalt Screwdriver Bits