Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack)
Mfr # DWA6PH3IRB
Zoro # G7634313
product price: $79.15
/pk 50, $1.58/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
Product Information
- Brand Dewalt
- MFR # DWA6PH3IRB
- Zoro # G7634313
- UPC # 885911340397
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #3 |
Overall Length | 6" |
Shank Size | 6" |
Bit Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Power Bit |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-13/16 X1-13/16 DBL AN (MT3730)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- DEWALT Nutsetter, 5/16In Hex, 1-7/8In L, Steel (25 Pack) (DW2219IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- Dewalt Screwdrivers and Nutdrivers