Shop All Wireless Alarms
Dewalt
Indoor Motion Sensor, Wireless, 3V Lithium
Mfr # DS610
Zoro # G9870668
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wireless
- For Use With Apartments and Second Homes, Connex Boxes, Homes Under Construction, Pull Behind Trailers, Sheds and Garages, Tool Rooms and Warehouses, Work Vans and Trucks
- Input Power 3V Lithium
- Operating Range 100 ft
Product Information
- Brand Dewalt
- MFR # DS610
- Zoro # G9870668
- UPC # 019263610000
- Country of Origin United States
- Category Wireless Alarms
Dimensions
Length | 7 1/8 in |
Width | 3 1/2 in |
Height | 2 9/16 in |
Battery Size | CR123 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Motion Sensor |
Type | Wireless |
For Use With | Apartments and Second Homes, Connex Boxes, Homes Under Construction, Pull Behind Trailers, Sheds and Garages, Tool Rooms and Warehouses, Work Vans and Trucks |
Input Power | 3V Lithium |
Operating Range | 100 ft |
Battery Capacity | 1,500 mAh |
Battery | Included |
Industrial Applications | Residential/Commercial |
Mounting | Wall |
Sensors | Motion, Tamper, Temperature |
Battery Life | 1 yr |
Includes | Battery |
Voltage | 3V DC |
Features | Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Can Be Mounted On A Wall or In A Corner, Can Detect Movement In A Room, Indoor Motion Sensor Connects to The DS600 Mobilelock Wirelessly Using Bluetooth Technology, Offers A Complete Portable Security Solution |
Description
Indoor Motion Sensor, Wireless, Mounting Wall, Input Power 3V Lithium, Battery Size CR123, Included Battery, Features Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Can Be Mounted On A Wall or In A Corner, Can Detect Movement In A Room, Indoor Motion Sensor Connects to The DS600 Mobilelock Wirelessly Using Bluetooth Technology, Offers A Complete Portable Security Solution
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 3ft 14AWG C14 to C13 PDU Power Extension Cord Cable - 14 AWG (PXT100143)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- DELTANA Bell Button, Standard Oil Rubbed Bronze (BBC20U10B)
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- Dewalt Wireless Alarms