Shop All Cordless Impact Tools
Dewalt
Impact Wrench, Cordless, Compact, 20VDC
Mfr # DCF896B/DCB204
Zoro # G807204011
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Style Compact
- Impacts per Minute 3100
- Actuation Trigger
- Max. Torque 600 ft-lb
Product Information
- Brand Dewalt
- MFR # DCF896B/DCB204
- Zoro # G807204011
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 7 in |
Description
Cordless Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 600 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 3.5 lb, Clutch Style Keyless, Features 3 Fully Customizable Modes, Lightweight Design, Precision Tap Control, Precision Wrench Control Feature, Tool Connect, Track Tool Utilizing, Includes Impact Driver, Belt Clip, DCB204
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 31/32 (55462)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- DEWALT Impact Wrench, Cordless, 20VDC, Battery (DCF890B/DCB204)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- DEWALT 12.0 3/8" Belt Clip, Kit Bag (DCF902F2)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- Dewalt Cordless Impact Tools