Shop All Screwdriver Bits
Dewalt
IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System
Mfr # DW2149
Zoro # G7420323
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Hex Shank Size 1/4"
- Fastening Tool Material Steel
- Number of Pieces 28
Product Information
- Brand Dewalt
- MFR # DW2149
- Zoro # G7420323
- UPC # 885911085076
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Number of Pieces | 28 |
Item | Screwdriver Bit Set |
Impact Rated | Yes |
Includes | (1) 1", Bits: PH1, PH2, PH3, SL6, SL8, SQ1, SQ2, SQ3 2", Powerbits: (2) PH2, SL8, (2) SQ2 3-1/2", Bits: PH2 Double Ended Bits: (8) PH2 Nutdrivers: 1/4", 5/16", Socket Adapter: 1/4", to 3/8", Sockets: 3/8", 1/2" Magnetic Bit Tip Holder |
Application | Screwdriving |
Material | Steel |
Description
Screwdriver Bit Set, No. of Pieces 28, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Power, Includes (1) 1 in, Bits: PH1, PH2, PH3, SL6, SL8, SQ1, SQ2, SQ3 2 in, Powerbits: (2) PH2, SL8, (2) SQ2 3-1/2 in, Bits: PH2 Double Ended Bits: (8) PH2 Nutdrivers: 1/4 in, 5/16 in, Socket Adapter: 1/4 in, to 3/8 in, Sockets: 3/8 in, 1/2 in Magnetic Bit Tip Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD19/32)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack) (DWA6PH1IRB)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- Dewalt Screwdriver Bits