Shop All Impact Sockets
Dewalt
IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket
Mfr # DW22942
Zoro # G7765755
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 6
Product Information
- Brand Dewalt
- MFR # DW22942
- Zoro # G7765755
- UPC # 885911026321
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in |
Overall Length | 2 1/2 in |
Size | 1 in |
Socket Depth | Standard |
Socket Length | 3 in |
Description
Product details about the DEWALT - DW22942 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22942 Impact Socket is a standard depth, 1-inch socket with a wall thickness of 1/8 inch. It's designed to accommodate bolts and nuts with a clearance of up to 25 mm. The overall length of the socket is 2 1/2 inches, while the socket itself measures at an adequate length of 3 inches. This impact-rated tool features a six-point shape for enhanced grip and torque on fasteners. Its SAE measurement type and drive size of 1/2 inch make it suitable for various applications.
Constructed from robust alloy steel, this impact socket offers durability that can withstand high-impact operations. It has been finished in black oxide which provides resistance against corrosion, enhancing its longevity even further. Despite being non-insulated and non-sparking, this product adheres to ANSI B107.1, ASME B107.23, and ASME B107.3 standards.
This DEWALT - DW22942 Impact Socket does not come with locking or tether ready features but it is built as a non-magnetic tool making it compatible for use in environments where magnetic fields could be problematic or disruptive to work processes.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22942 Impact Socket is a standard depth, 1-inch socket with a wall thickness of 1/8 inch. It's designed to accommodate bolts and nuts with a clearance of up to 25 mm. The overall length of the socket is 2 1/2 inches, while the socket itself measures at an adequate length of 3 inches. This impact-rated tool features a six-point shape for enhanced grip and torque on fasteners. Its SAE measurement type and drive size of 1/2 inch make it suitable for various applications.
Constructed from robust alloy steel, this impact socket offers durability that can withstand high-impact operations. It has been finished in black oxide which provides resistance against corrosion, enhancing its longevity even further. Despite being non-insulated and non-sparking, this product adheres to ANSI B107.1, ASME B107.23, and ASME B107.3 standards.
This DEWALT - DW22942 Impact Socket does not come with locking or tether ready features but it is built as a non-magnetic tool making it compatible for use in environments where magnetic fields could be problematic or disruptive to work processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 Piece Metric Fold-Up Hex Key Set, 70582 (70582)
- BONWAY Bon 32-236 Frame For 22 5/8" Texture Roller (32-236)
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT IMPACT READY(R) 1-1/8" 1/2" Drive 6pt Deep Socket (DW22962)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- DEWALT IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket (DW22902)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- DEWALT 1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (DW2298)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (4LYK7)
- Dewalt Impact Sockets