Shop All Drill Bit Sets
Dewalt
IMPACT READY Step Drill Bit Set, 3-Piece
Mfr # DWA1790IR
Zoro # G7419072
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Titanium
- Finish Titanium
- Measurement System Fractional Inch
- Number of Pieces 3
Product Information
- Brand Dewalt
- MFR # DWA1790IR
- Zoro # G7419072
- UPC # 885911294102
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size Range | 1/8 in to 7/8 in |
Shank Size | 1/4 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Hole Sizes | 31 |
Overall Length | 3 3/8 in, 3 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Length | 3-13/32", 3-1/2" |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Number Hole Sizes | 31 |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 1/8 in |
Shank Diameter | 1/4 in |
Maximum Hole Size | 7/8 in |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 7/8 in |
Description
Step Drill Bit Set, High Speed Steel, Titanium Nitride Coating, 1/8 in to 7/8 in Size Range, Hex, Number of Drill Bits 3, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 13/16" x 2" (HCL.13/16)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- MAKITA Earth Auger Drill Bit Blade Set 8", E-07 (E-07680)
- Dewalt Drill Bit Sets