Shop All Cordless Impact Tools
Dewalt
Impact Driver, Pistol Grip, 20VDC
Mfr # DCF888D2/DWA2T35IR
Zoro # G101059515
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Case Included Yes
- Impact Rated Yes
- Voltage 20 V
Product Information
- Brand Dewalt
- MFR # DCF888D2/DWA2T35IR
- Zoro # G101059515
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,800, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX, Charger Included Yes, Charger Model Mfr. No. DCB112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 5mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-5)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- PROTO 12" Rolling Head Pry Bar (J2126)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Miter Saw, 12", BONUS BATTERY (DCS781B/DCB609)
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- Dewalt Cordless Impact Tools