Shop All Cordless Impact Tools
Dewalt
Impact Driver Kit, 20V DC, 1,825 in-lb
Mfr # DCF850P1
Zoro # G702676470
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Configuration Hex
- Max. Torque 1,825 in-lb
- Voltage 20 V
- Battery Capacity (1) 5.0 Ah
Product Information
- Brand Dewalt
- MFR # DCF850P1
- Zoro # G702676470
- UPC # 885911758208
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Drive Configuration | Hex |
Max. Torque | 1,825 in-lb |
Voltage | 20 V |
Battery Capacity | (1) 5.0 Ah |
Brushless Motor | Yes |
Handle Type | Pistol Grip |
Free Speed | 3,250 RPM |
Case Included | Yes |
Number of Batteries Included | 1 |
Built-In Light | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Impacts per Minute | 3,800 |
Charger Included | Yes |
Power Source | Cordless |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3,800, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series MAX*, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes, Power Source Cordless, Tool Brand DEWALT(R)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Archaeology Pointing Trowel w/Leat, 5 (AR424L)
- J.W. WINCO JW Winco GN356.2-20-15-14-1/4-55 Rubber Bumper (356.2-20-15-14-1/4-55)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900B)
- DEWALT 1/2in. Impact Wrench Kit w/Detent Pin Anvil (DW292K)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P2)
- DEWALT 20V 1/4In Brushless Impact Driver (DCF888B)
- DEWALT Cordless Impact Wrench (DCF921P2)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- Dewalt Cordless Tools