Shop All Impact Wrench Accessories
Dewalt
Impact Clutch
Mfr # DWHJHLD
Zoro # G3694101
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Impact Driver
- Includes 1 Bit
- Number of Pieces 2
- Magnetic/Nonmagnetic Magnetic
Product Information
- Brand Dewalt
- MFR # DWHJHLD
- Zoro # G3694101
- UPC # 885911229791
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Clutch |
For Use With | Impact Driver |
Includes | 1 Bit |
Number of Pieces | 2 |
Magnetic/Nonmagnetic | Magnetic |
Features | Internal Clutch Mechanism, Shank For Use In Impact Driver Or Screw Gun, On And Off Switch |
Application | Metal To Metal Fastening |
Fastening Tool Item | Impact Clutch |
Application - Tools | Power |
Impact Rated | Yes |
Description
Impact Clutch, Application - Tools Power, Magnetic, Impact Rated Yes, Number of Pieces 2, Includes 1 Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- HHIP MT3-70 Degree 3" Bull Nose Live Center (3900-5011)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- DEWALT Right Angle Attachment (DWARA120)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- Dewalt Impact Wrench Accessories