Shop All Box, I-Beam, and Torpedo Levels
Dewalt
I-Beam Level, Aluminum, 78 in.
Mfr # DWHT42170
Zoro # G7638251
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 78 in
- Accuracy 0.0005 in
- Color Yellow
- Features Magnified Center Vial, Shock Resistant, Matte Finish
Product Information
- Brand Dewalt
- MFR # DWHT42170
- Zoro # G7638251
- UPC # 076174421705
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78 in |
Overall Length | 78 in |
Overall Height | 1 3/4 in |
Overall Width | 3 in |
Description
When you need to get the job done right, rely on the DEWALT DWHT42170 I-Beam Level. This durable level is shock resistant and features a magnified center vial for enhanced accuracy. With three total vials, this aluminum level has a shock resistant design. The yellow finish of the level provides an easy-to-read surface, while its matte finish resists scratches and corrosion. It also has a rare earth magnet that helps keep it in place during use. If you are looking for an accurate I-Beam Level, look no further than the DEWALT DWHT42170 Aluminum 78" Level with Magnified Center Vial.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- OLFA 7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife (SAC-1)
- WESTWARD Pick Mattock, # 5, 36 IN (20C883)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT Box Beam Level, Aluminum, 24 in. (DWHT43224)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- Dewalt Box, I-Beam, and Torpedo Levels