Shop All Distance Meters
Dewalt
I-Beam Level, Aluminum, 24 in., Yellow
Mfr # DWHT42163
Zoro # G8568235
original price:
$34.05
9% off
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Number of Magnets 4
- Number of Plumb Vials 2
- Number of V-Grooves 0
Product Information
- Brand Dewalt
- MFR # DWHT42163
- Zoro # G8568235
- UPC # 076174421637
- Country of Origin Thailand
- Category Distance Meters
Dimensions
Length | 24 in |
Overall Length | 24 in |
Overall Width | 2 3/4 in |
Overall Height | 1 1/4 in |
Description
This DEWALT DWHT42163 I-Beam Level is a reliable tool for all your levelling needs. It has a shock resistant design, and it also features a magnified center vial. This yellow i-beam level is designed to meet the accuracy standards of +/- 0.0005 in.. The frame is made of aluminum, which makes it lightweight yet durable. The rare earth magnet on this 24 in. level provides additional stability and control when working with metal materials such as sheet metal or conduit piping. The level also has 4 magnets and 2 plumb vials so you can get the most accurate measurements possible. If you want an i-beam level that will provide accurate results every time, then look no further than this DEWALT DWHT42163 I-Beam Level.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- CENTRAL TOOLS Electronic Digital Drum Gauge (3B531)
- APOLLO TOOLS 10.8 V Lithium-Ion Cordless Drill with 30 Piece Accessory Set (DT4937P)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- DEWALT I-Beam Level, Aluminum, 24 in. (DWHT42151)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- GENERAL TOOLS ToolSmart 4.5 in. L Laser Distance Measurer 1 pc (TS01)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- Dewalt Distance Meters