Shop All Distance Meters
Dewalt
I-Beam Level, Aluminum, 24 in.
Mfr # DWHT42151
Zoro # G8568226
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Total Number of Vials 3
- Number of 30 Degree Vials 0
- Number of V-Grooves 0
Product Information
- Brand Dewalt
- MFR # DWHT42151
- Zoro # G8568226
- UPC # 076174421514
- Country of Origin Thailand
- Category Distance Meters
Dimensions
Length | 24 in |
Overall Width | 1 1/4 in |
Overall Length | 24 in |
Overall Height | 2 3/4 in |
Description
When you need to get a straight, accurate line for your next project, the DEWALT DWHT42151 I-Beam Level is the tool you need. The 24 in. level ensures that all lines are parallel and horizontal. Featuring a center vial and shock resistant design, this aluminum level has a matte finish. With 3 vials in total, including 2 plumb vials and 1 spirit level vial, this I-beam will help you obtain accurate measurements on various surfaces. It also has a magnetic/nonmagnetic feature which allows it to be used on nonmagnetic surfaces such as tile or metal studs. The DEWALT DWHT42151 I-Beam Level is an essential when it comes to getting precise measurements for your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7320H)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- RIDGID Auger, T7 Hook (T-7)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- MILWAUKEE TOOL 330' Laser Distance Meter (48-22-9803)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- Dewalt Distance Meters