Shop All Flap Discs
Dewalt
HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8353TR
Zoro # G2384074
$5.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 80
- Series HP MAXTRIM
Product Information
- Brand Dewalt
- MFR # DWA8353TR
- Zoro # G2384074
- UPC # 885911544337
- Country of Origin Germany
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- PFERD A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30024)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- DEDECO SUNBURST 6'' X 1/2'' TA YELLOW 80 GRIT (A/O) 1/UNIT (1892)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT 4-1/2" x 7/8" 60g type 29 HP flap disc (DW8308)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- Dewalt Flap Discs