Shop All Flap Discs
Dewalt
HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8351TR
Zoro # G2384092
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series HP MAXTRIM
Product Information
- Brand Dewalt
- MFR # DWA8351TR
- Zoro # G2384092
- UPC # 885911544313
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | HP MAXTRIM |
Backing Weight | YF |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Item | Flap Disc |
Abrasive Disc Type | Type 27 |
Max. RPM | 13,300 RPM |
Disc Backing Material | Plastic |
Backing Material | Cotton/Polyester |
Features | Trimmable |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Plastic |
Density Rating | High |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- RAYTECH Porcelain Media, Ball, 6mm (41-226)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 80G (08834131822)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- DEWALT 6" x 7/8" 40g type 29 HP flap disc (DW8380)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- DEWALT 7" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8287H)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- Dewalt Flap Discs