Shop All Drop-In Anchors
Dewalt
Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 09360-PWR
Zoro # G5385882
original price:
$214.99
6% off
new price: $201.99
/pk 25, $8.08/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use In Concrete; Hollow Block; Brick
- Overall Length 2"
- Sub-Brand Hollow-Set Dropin
- Material Carbon Steel
Product Information
- Brand Dewalt
- MFR # 09360-PWR
- Zoro # G5385882
- UPC # 075352093604
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2" |
Drill Bit Size | 1" |
Thread Size | 5/8"-11 |
Thread Depth | 1 in |
Bolt Dia. | 5/8 in |
Min. Hole Depth | 2 1/4 in |
Bolt or Rod Size | 5/8 in |
Minimum Hole Depth | 2 1/4 in |
Description
Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 1 in, Minimum Hole Depth 2 1/4 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 1008, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 453G70, Features Internally Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932662)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- Dewalt Concrete Anchors