Shop All Hole Saws
Dewalt
Hole Saw, Cutting 2 7/16" D, 2 1/4" dia
Mfr # DAH4214
Zoro # G706170899
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Thread Size 5/8 in
- Teeth per Inch 1 5/16
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8 in |
Saw Dia. | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 1 5/16 |
Materials Cut | Concrete Block, Fiber Cement, Wood with Nails |
Item | Hole Saw |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 2 1/4 in, Teeth per Inch 1 5/16, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Thread Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cement Finishing Brush, Black, 24 In (1YXC9)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- FREUD BLADE SAW 10"" 60T FREUD (D1060X)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DEWALT Bi-Metal Hole Saws (DAH180036)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- BOSCH -rotozip-skil 1.38 in. Hole Saw Bit (XC-T1375)
- Dewalt Hole Saws