Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 4 1/2" dia
Mfr # DAH3412
Zoro # G706171179
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Item | Hole Saw |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 4 1/2 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS 1MT Taper Shank Drill Bit (DWDTS27/64)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06 Zinc, Black Satin, Comp: Stainless Steel (K0738.2061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301072)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/4" dia (DAH3214)
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- Dewalt Hole Saws & Cutters