Dewalt

4" Metal Cutting Carbide Holesaw (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Hole Saws

Key Features

  • Promotion Restriction Not eligible for promotion
  • Primary Saw Application Stainless Steel, Other Tough Metal
  • Tooth Material Carbide Tipped
  • Max. Cutting Depth 1/4 in
  • Arbor Design Built-In
See all product information

Product Information

  • Brand Dewalt
  • MFR # DWACM1864
  • Zoro # G0702865
  • UPC #
    885911426503
  • Country of Origin Taiwan, Province of China
  • Category Hole Saws

Dimensions

Max. Cutting Depth 1/4 in
Shank Size 3/8 in Tri Lobe
Saw Dia. 4 in

Details

Promotion Restriction Not eligible for promotion
Primary Saw Application Stainless Steel, Other Tough Metal
Tooth Material Carbide Tipped
Arbor Design Built-In
Teeth per Inch 2
Impact Rated No
Item Hole Saw
Hole Saw Product Grouping Hole Saws
Tooth Material Grade YG8C
Primary Material Application Steel
Materials Cut Metal

Description

Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated No, Shank Size 3/8 in Tri Lobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products