Shop All Pipe & Tubing Tool Parts
Dewalt
High Speed Steel Blades
Mfr # DW6655
Zoro # G1134147
product price: $30.35
/pk 2, $15.18/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With D26676, D26677 and Makita N1900, Mfr. No. DW680K
- Overall Length 6 3/4 in
- Material Steel
- Compatible Manufacturer Model Number D26676, D26677, DW680K, N1900
Product Information
- Brand Dewalt
- MFR # DW6655
- Zoro # G1134147
- UPC # 028877305950
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 6 3/4 in |
Overall Width | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Planer Blades |
For Use With | D26676, D26677 and Makita N1900, Mfr. No. DW680K |
Material | Steel |
Compatible Manufacturer Model Number | D26676, D26677, DW680K, N1900 |
Thickness | 1/4 in |
Number of Blades | 2 |
Product Type | Blades |
Blade Type | Planer Blade |
Description
Replacement Planer Blades, Blade Type Planer Blade, Compatible Manufacturer Model Number D26676, D26677, DW680K, N1900, Material Steel, Number of Blades 2, Compatible Grainger Model Number 5NAK0, 5VC66, Overall Length 6 3/4 in, Overall Width 3 1/2 in, Product Type Blades, Thickness 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECT PARTNERS Slip Joint Pliers, 6" (70818)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", 7" Wood Handle (15-296)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- DEWALT Guard (N040539)
- DEWALT Chuck Key (330034-16)
- DEWALT Bit Clip Holder (N268199)
- DEWALT Switch (5140058-09)
- DEWALT Plate Joiner Kit (DW682K)
- DEWALT 13" Disposable, Reversible Thickness Planer Knives (DW7352)
- RIDGID Nipple Chuck, 3 In (419)
- Dewalt Power Tool Parts