Shop All Cut-Off Wheels
Dewalt
High-Performance Stainless Steel Cutting Wheels
Mfr # DW8065S
Zoro # G3644812
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW8065S
- Zoro # G3644812
- UPC # 885911223591
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60S |
Thickness | 0.045 in |
Diamond Knockout | No |
Max. RPM | 8,700 RPM |
Application | Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Specification | A60S |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 8,700 RPM |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series A60S, Wheel Type Type 1, Specification A60S, Maximum Operating Speed 8,700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- DYNABRADE SANDING BELT 1/8-18 80 GR DYNACUT F/4061 (DB79024)
- 3M 99438 Scr 4 3/16inX11 1/4in 120 10pk (99438)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- 3M CUBITRON CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100247110)
- Dewalt Cut-Off Wheels