Shop All Cut-Off Wheels
Dewalt
High-Performance Aluminum Cutting Wheels
Mfr # DW8725A
Zoro # G0323543
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand Dewalt
- MFR # DW8725A
- Zoro # G0323543
- UPC # 885911382137
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60N |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Shop By | New Products |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.05 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Aluminum |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.05 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Aluminum, Series A60N, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121127)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 35-50)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842202)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/2x3/8 (11L453)
- Dewalt Cut-Off Wheels