Shop All High Visibility Jackets & Coats
Dewalt
Hi-Vis Wtrprf Lightweight Packable Raincoat-L
Mfr # DRW11-1ZGR-L
Zoro # G500760685
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Ripstop Polyester
- Standards ANSI/ISEA 107
- Color Black
- Features ANSI/ISEA 107 Type O Class 1; Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears; Hook and Loop cuffs.; 2 Front Zippered Pockets
Product Information
- Brand Dewalt
- MFR # DRW11-1ZGR-L
- Zoro # G500760685
- UPC # 674326338552
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 13.99 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Ripstop Polyester |
Standards | ANSI/ISEA 107 |
Color | Black |
Features | ANSI/ISEA 107 Type O Class 1; Lightweight RipStop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears; Hook and Loop cuffs.; 2 Front Zippered Pockets |
ANSI Class | Type O Class 1 |
Gender | Unisex |
Fabric Weight | 2.5 |
Description
The DEWALT® DRW11 Waterproof Lightweight Packable Raincoat is made to provide defense against harsh environments. The RipStop waterproof fabric is durable, lightweight and comfortable. Features include a front hook and loop wind/rain guard over zipper closure with bottom snap, and pull tight adjustable waistline. The hook and loop cuffs and high neck hood with extended visor help to block the elements. Segmented heat transfer reflective tape offers high contrast visibility. This raincoat packs away easily into its own hood or lower front zipper pocket.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- PIP Gunn Cut Leather Palm W/Knitwrist, PK12 (86-4144)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-2X (DRW11-1ZGR-2X)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-M (DRW11-1ZGR-M)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-3X (DRW11-1ZGR-3X)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- PIONEER Ripstop Jacket, Orange, 2XL (V1200251U-2XL)
- Dewalt Workwear and Protective Clothing