Shop All Staples
Dewalt
Heavy Duty Staples, 1/4 in Leg L, Steel, 5000 PK
Mfr # DWHTTA7045
Zoro # G1804419
original price:
$11.99
15% off
new price: $10.19
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Arrow Heavy-Duty Tackers
- Leg Length 1/4 in
- Crown Width 27/64 in
- Material Steel
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 27/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heavy Duty Staples |
For Use With | Arrow Heavy-Duty Tackers |
Material | Steel |
Color | Silver |
Description
Product details about the DEWALT - DWHTTA7045 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The DEWALT - DWHTTA7045 Heavy Duty Staples are designed with a leg length of 1/4 inch and a crown width of 27/64 inch. These dimensions make them suitable for use in various general fastening tasks that require precision and durability. The size specifications allow these staples to provide secure, reliable fastenings when used with compatible tools.
Constructed from steel, these heavy-duty staples exhibit robustness and longevity. Their silver color gives them a professional appearance while also making them easily visible during application or removal processes. The material choice ensures the staples can withstand substantial pressure without bending or breaking, providing consistent performance across different uses.
This package includes 5000 heavy-duty staples, offering ample supply for numerous projects or long-term usage needs. They are specifically built to be used with Arrow Heavy-Duty Tackers, ensuring compatibility and optimal functioning when paired together. With their durable construction and precise sizing, the DEWALT - DWHTTA7045 Heavy Duty Staples offer dependable fastening solutions for your business's varied needs.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The DEWALT - DWHTTA7045 Heavy Duty Staples are designed with a leg length of 1/4 inch and a crown width of 27/64 inch. These dimensions make them suitable for use in various general fastening tasks that require precision and durability. The size specifications allow these staples to provide secure, reliable fastenings when used with compatible tools.
Constructed from steel, these heavy-duty staples exhibit robustness and longevity. Their silver color gives them a professional appearance while also making them easily visible during application or removal processes. The material choice ensures the staples can withstand substantial pressure without bending or breaking, providing consistent performance across different uses.
This package includes 5000 heavy-duty staples, offering ample supply for numerous projects or long-term usage needs. They are specifically built to be used with Arrow Heavy-Duty Tackers, ensuring compatibility and optimal functioning when paired together. With their durable construction and precise sizing, the DEWALT - DWHTTA7045 Heavy Duty Staples offer dependable fastening solutions for your business's varied needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- MIDWEST FASTENER 3/16" x 1-1/4" 18-8 Stainless Steel Cotter Pins 10PK (74828)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9100BL)
- DEWALT Insulated Staples, 14 ga, 1 in Leg L, Steel, 540 PK (DRS18100)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- Dewalt