Shop All Hammer Drill Accessories
Dewalt
Heavy-Duty Dust Box Assembly
Mfr # DWH302DH
Zoro # G1455321
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drilling
- Includes Dust Box, Filter Cleaning Mechanism
- Features HEPA Material
- For Use With DWH303DH, DWH304DH, Mfr. No. D25303DH
Product Information
- Brand Dewalt
- MFR # DWH302DH
- Zoro # G1455321
- UPC # 885911527118
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 1/4 in |
Maximum Application Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extractor Dust Box |
Application | Drilling |
Includes | Dust Box, Filter Cleaning Mechanism |
Features | HEPA Material |
For Use With | DWH303DH, DWH304DH, Mfr. No. D25303DH |
Number of Pieces | 1 |
Extractor Mounting Location | On-Tool |
Solid Bit Optimal Drilling Range in Concrete | 5/8 in to 6 in |
Compatible with Manufacturer Part Number | D25303DH, DWH303DH, DWH304DH |
Battery Series | 20V |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Dust Compartment Type | Self-Contained |
Compatible Tool Type | Rotary Hammers |
Filtration Type | HEPA |
Product Type | Dust Extractor Dust Box |
Compatible Chuck Style | SDS-Plus |
Kit Contents | (1) DWH302DH Filter Box Assembly |
Standards | OSHA |
Wet or Dry Use | Dry |
Compatible Grainger Part Number | 54JJ52, 54JJ53 |
Description
Dust Extractor Dust Box, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 6 in, Product Type Dust Extractor Dust Box, Compatible with Manufacturer Part Number D25303DH, DWH303DH, DWH304DH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- SUPERIOR TILE CUTTER AND TOOLS No. 85C1, 8", Carbide Nippers w/5/8" Cente (ST023)
- SPEEDAIRE Air Riveter, Industrial, 4800 lb. (3CRH8)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DEWALT Impact Connect™ PVC/PEX Pipe Cutter Attachment (DWAPVCIR)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- DEWALT PEX Expander (DCE410B)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- DEWALT Expander Head (DCE410112)
- Dewalt Hammer Drill Accessories