Shop All Two Way Radios
Dewalt
Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack,
Mfr # 1DXFRS800-SV1
Zoro # G610029542
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 1DXFRS800-SV1
- Zoro # G610029542
- UPC # 850035515198
- Country of Origin China
- Category Two Way Radios
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRS800 FRS Walkie Talkies are as tough and powerful as they come. Equipped with 22 preset channels and voice-activated transmission' this 2-way radio pair can cover up to 300'000 sq. ft. or 25 floors. These jobsite walkie talkies offer complete protection from dust and withstand water immersion for 30 minutes in 3.28 ft. 1 m of water. They are also designed to withstand a 6.56-ft. 2-m drop' making them ideal for the toughest jobsite conditions. The FRS walkie talkies offer 2'662 channel combinations' and presets with privacy codes to minimize interference. VOX voice-activated transmission enables waterproof' hands-free operation' and vibration mode is available for incoming transmissions. The 2'000 mAh Li-Poly batteries allow for an extended 18 hours of continuous usage' making them ideal for a full day of work and more. This business bundle includes 2 rugged walkie talkies' 2 headsets' 2 swivel holsters' one dual-port charger' two 2'000 mAh rechargeable Li-Poly batteries' AC adapter' and USB charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- Dewalt Two Way Radios