Shop All Heated Sweatshirts & Vests
Dewalt
Heated Jackets Camo Fleece Heated Vest-M
Mfr # DCHV085D1-M
Zoro # G000767306
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Camo
- Length 20.8
Product Information
- Brand Dewalt
- MFR # DCHV085D1-M
- Zoro # G000767306
- UPC # 674326317205
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | M |
Length | 20.8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Camo |
Description
Whether youâ€TMre hunting in the woods, working outdoors, or tackling a DIY project when itâ€TMs cold outside, the DEWALT heated fleece vest allows you to control your comfort in the cold without a lot of bulk that restricts mobility. The heated fleece vest features a noise-free Realtree Xtra® camo design outer shell and a soft polyester fleece inner shell. This battery-powered vest delivers hours of core body warmth and continuous heat making it suitable for numerous activities, including landscaping, farming, tailgating, hiking, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-L (DCHV086BD1-L)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- Dewalt Workwear and Protective Clothing