Shop All Heat Guns
Dewalt
Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle
Mfr # DCE530B/DCB205CK
Zoro # G7558469
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Battery
- Voltage 20V DC
- ESD Safe No
- Temp. Settings Dual
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Heat Gun |
Power Source | Battery |
Voltage | 20V DC |
ESD Safe | No |
Temp. Settings | Dual |
Temperature Range | 500 Degrees to 750 Degrees F |
Heat Gun Handle Style | Pistol |
Stand Included | No |
Heat Control Switch | Buttons |
Switch Type | Slide |
Heating Element Material | Coiled Wire |
Standards | UL |
Case Included | No |
Application | General Purpose |
LCD Display | No |
Brushless Motor | No |
Includes | Battery, Charger Kit, Flat Nozzle, Hook Nozzle Attachments, Soft Bag |
Corded/Cordless | Cordless |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Temperature Range 500 Degrees to 750 Degrees F, LCD Display No, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- FEIN Hacksaw Blade, 12 In. L, Carbide (69908104004)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26950)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- DEWALT HEAT GUN 120 V (DWD26950)
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- Dewalt Heat Guns