Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251000
Zoro # G1723893
original price:
$28.93
28% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Wood
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # PFM2251000
- Zoro # G1723893
- UPC # 075352304366
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2 13/16 in |
Drill Bit Size | 1/8 in |
Head Dia. | 3/8 in |
Shank Length | 2 in |
Head Width | 0.38 in |
Body Length | 2 in |
Anchor Diameter | 1/4 in |
Compatible Rod Thread Size | 1/4"-20 |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Body Length 2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.040.0005)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-ZN)
- ZORO SELECT Cotter Pin, Hairpin, 1/4"Dx5-1/8" L, PK10 (WWG-BP-235)
- RECOIL Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03584)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK (PFM2251200)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2231150)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- DEWALT Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8050957)
- Dewalt Anchor Screws