Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM223120N
Zoro # G1723449
product price: $22.39
/pk 25, $0.90/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 2-1/4"
Product Information
- Brand Dewalt
- MFR # PFM223120N
- Zoro # G1723449
- UPC # 075352304595
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2-1/4" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Body Length | 1 1/2 in |
Anchor Diameter | 3/8 in |
Head Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0037)
- HOMESTEAD 2 in. 6D 5 lbs HDG Box Nail (HO2739926)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07400.120.0040)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1415000)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM223110N)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM224110N)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491100)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38B)
- Dewalt Rod Hangers