Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM223110N
Zoro # G1723519
product price: $20.79
/pk 25, $0.83/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 1-3/4"
Product Information
- Brand Dewalt
- MFR # PFM223110N
- Zoro # G1723519
- UPC # 075352304519
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 1-3/4" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 in |
Head Dia. | 1/2" |
Anchor Diameter | 3/8 in |
Body Length | 1 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.075.0450)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-500)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211270)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- RED HEAD Horizontal Rod Hanger, 1-3/4" L, Steel Zinc Plated, 25 PK (51936)
- Dewalt Anchor Screws