Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM2231000
Zoro # G1723528
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 1-3/4"
Product Information
- Brand Dewalt
- MFR # PFM2231000
- Zoro # G1723528
- UPC # 075352304472
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 1-3/4" |
Compatible Rod Size | 1/4"-20 |
Drill Bit Size | 1/4 in |
Shank Length | 1 in |
Head Dia. | 3/8" |
Anchor Diameter | 1/4 in |
Compatible Rod Thread Size | 1/4"-20 |
Head Width | 0.38 in |
Body Length | 1 in |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Body Length 1 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- GARDNER BENDER Drive Screw, Mechanical, 1/2 in, Chrome Moly Steel, Oxide Coated, Black (KSB50B)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04104.031.0600)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM224120N)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211280)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- Dewalt Rod Hangers