Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2231150
Zoro # G1723668
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 2 1/4 in
Product Information
- Brand Dewalt
- MFR # PFM2231150
- Zoro # G1723668
- UPC # 075352305455
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2 1/4 in |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2 in |
Head Width | 0.5 in |
Body Length | 1 1/2 in |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 3/8 in |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (N01100.037.0001)
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 10 PK (UST184229)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.060.0008)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM223115N)
- DEWALT Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 3-1/4" L, Case Hardened Carbon Steel Zinc Plated (PFM2231550)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2241150)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281150)
- Dewalt Anchor Screws