Shop All Rod Hangers
Dewalt
Hangermate Socket Driver, Steel, Steel Polished
Mfr # PFM2201200
Zoro # G1723902
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Steel
- Sub-Brand Hangermate
- Material Steel
- Finish Polished
Product Information
- Brand Dewalt
- MFR # PFM2201200
- Zoro # G1723902
- UPC # 075352308333
- Country of Origin United States
- Category Rod Hangers
Dimensions
Compatible Rod Size | 1/4 in, 3/8 in |
Compatible Rod Thread Size | 1/4"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Driver |
Compatible Material | Steel |
Sub-Brand | Hangermate |
Material | Steel |
Finish | Polished |
Use With | Hangermate(R)+ Steel Rod Hangers |
Color | Silver |
Series | Hangermate |
Compatible Anchor Type | Rod Anchors |
Product Type | Socket Driver |
Description
Socket Driver, Product Type Socket Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 1/4 In.-20, Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Silver, Series Hangermate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 (U12025.125.0001)
- ZORO SELECT A2, 7/16 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/2 in L, 10 PK (U51010.043.0250)
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (05825S-PWR)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281150)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- Dewalt Anchor Screws