Shop All Rod Hangers
Download CAD Files
Dewalt
Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2261150
Zoro # G1723780
product price: $27.29
/pk 25, $1.09/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Horizontal
- Screw Size 5/16 in
- Compatible Material Wood
- Overall Length 3 5/16 in
Product Information
- Brand Dewalt
- MFR # PFM2261150
- Zoro # G1723780
- UPC # 075352304458
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in |
Overall Length | 3 5/16 in |
Drill Bit Size | 1/8 in |
Head Dia. | 1/2 in |
Shank Length | 2 1/2 in |
Head Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 3/8 in |
Body Length | 2 1/2 in |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 5/16 in, Overall Length 3 5/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 2 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M55930.080.0001)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (1GML7)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- DEWALT Vertical Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM223110N)
- DEWALT Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM224120N)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- Dewalt Anchor Screws