Shop All Rod Hangers
Download CAD Files
Dewalt
Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK
Mfr # PFM2261000
Zoro # G1723753
product price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Horizontal
- Screw Size 1/4 in
- Compatible Material Wood
- Overall Length 1 13/16 in
Product Information
- Brand Dewalt
- MFR # PFM2261000
- Zoro # G1723753
- UPC # 075352304410
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 1 13/16 in |
Drill Bit Size | 1/8 in |
Head Dia. | 3/8 in |
Shank Length | 1 in |
Head Width | 0.38 in |
Anchor Diameter | 1/4 in |
Body Length | 1 in |
Compatible Rod Thread Size | 1/4"-20 |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 1 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Body Length 1 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03233)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 5 PK (1334SS6)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491100)
- DEWALT Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2261100)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- Dewalt Rod Hangers