Shop All Leaf Blowers
Dewalt
Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb
Mfr # DCBL770B / DCB606
Zoro # G9072120
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 125 to 150 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Product Information
- Brand Dewalt
- MFR # DCBL770B / DCB606
- Zoro # G9072120
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Height | 18 5/16 in |
Tool Width | 10 13/16 in |
Tool Length | 15 3/8 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 423 cfm, Maximum Air Speed 129 mph, Sound Level 67 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 9.9 lb, Blower Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit, Hub & Cup (7600142YP)
- CATCHMASTER Glue Trap, 5-1/4 In. L, 3-1/2 In. W, PK4 (104)
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- MTD Flail (91459B)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- DEWALT Handheld Blower Kit, 400 cfm, 125 mph, 20V, 7.5 lb (DCBL722B / DCB205)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT Blower Kit, 20.0V, Includes Blower Nozzle (DCE100B/DCB203)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- Dewalt Leaf Blowers & Vacuums