Shop All Tool Storage Accessories
Dewalt
Hand Truck/Dolly, Modular Storage, Black
Mfr # DWST17888
Zoro # G3716925
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Front casters with ability to swivel 360, Load capacity of up to 200 lbs., Telescopic 3-position aluminum handle with integrated long tool storage
- Includes Trolley With Telescoping Handle, Security Strap
- Overall Width 41 in
Product Information
- Brand Dewalt
- MFR # DWST17888
- Zoro # G3716925
- UPC # 076174736144
- Country of Origin Israel
- Category Tool Storage Accessories
Dimensions
Overall Width | 41 in |
Overall Depth | 17 1/4 in |
Wheel Dia. | 6 in |
Nominal Outside Width | 23 in |
Nominal Outside Depth | 17 in |
Overall Height | 22 in |
Nominal Outside Height | 3 in |
Overall Length | 23" |
Caster Width | 2 in, 5 in |
Caster Diameter | 4 in |
Platform Height | 22 in |
Platform Length | 17 1/4 in |
Folded Width | 41 in |
Platform Width | 41 in |
Description
If you are looking for a tool box trolley that is portable and easy to use, the DEWALT DWST17888 Hand Truck/Dolly has what you need. With a large, rolling cabinet with high-impact plastic base, this hand truck can hold your tools in place. The platform is made of polypropylene and measures 17 1/4 in. long by 41 in. wide. It also has two 2" casters and one 5" caster which allow it to be moved around easily. The black handle makes it easy to carry the unit from one place to another when necessary. If you want a strong yet lightweight hand truck that offers superior performance, then look no further than the DEWALT DWST17888 Hand Truck/Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck Nut, ER32 (E32-NUT)
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed (06686NN)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- DEWALT Foam Inserts, Gray, 19" L, 1 1/2" H (DWST08111)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- DEWALT Foam Insert for TSTAK® Stackable Tool Storage Organizers, Modular Storage (DWST88801)
- DEWALT Adapter, Blk/Ylw, Plastic, 21" L, 13-1/2" W (DWST08017)
- DEWALT Suspenders (DWST550116)
- EXTREME TOOLS 72"x30" 1.00mm Grade 304 Stainless Steel Top (RX7230ST)
- Dewalt Tool Storage Accessories