Shop All Rotary and Straight Line Laser Levels
Dewalt
Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10
Mfr # DWHT20566
Zoro # G8568271
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Length 12 in
- Length (In.) 12
- Width (In.) 1/2
- Blade Thickness 0.03125 in
Product Information
- Brand Dewalt
- MFR # DWHT20566
- Zoro # G8568271
- UPC # 076174205664
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Blade Length | 12 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hacksaw Blade |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Application | For Cutting Metals |
Teeth per Inch | 18 |
Material | Bi-metal |
Thickness (In.) | 0.028 |
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Features | Flexible |
Color | Silver, Yellow |
Hand Saw Blade Product Type | General Purpose Hacksaw Blades |
Non-Sparking | No |
Blade Material | Steel |
Material Application | Metal |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Silver, Yellow, Features Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 18, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impct Sckets, SAE, 10 pcs., 3/8", SAE (78310)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCPF)
- MILWAUKEE TOOL 10 (3M) Led Tape Measure Keychain (48-22-6601)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- DEWALT 12V MAX* Compatible 5 Spot Red Laser (DW085LR)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- Dewalt Levels, Compasses, and Plumb Bobs