Shop All Hacksaw and Coping Saw Blades
Dewalt
Hacksaw Blade, 10 in., 32 TPI, PK2
Mfr # DWHT20550
Zoro # G7634785
original price:
$4.39
13% off
new price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application For Cutting Metals
- Blade Length 10 in
- Material Bi-metal
Product Information
- Brand Dewalt
- MFR # DWHT20550
- Zoro # G7634785
- UPC # 076174205503
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hacksaw Blade |
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Application | For Cutting Metals |
Material | Bi-metal |
Teeth per Inch | 32 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Thickness (In.) | 0.028 |
Features | Flexible |
Non-Sparking | No |
Material Application | Metal |
Blade Material | Steel |
Color | Silver, Yellow |
Hand Saw Blade Product Type | General Purpose Hacksaw Blades |
Description
Hacksaw Blade, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Silver, Yellow, Features Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- STANLEY Keyhole Saw W/2 Blades (15-275)
- Dewalt Cutting and Shaping Tools