Shop All Cordless Grinders
Dewalt
Grinder Kit, 20.0V, Size 4-1/2
Mfr # DCG413R2/DCB206
Zoro # G9213685
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- No Load RPM 0 to 9000
- Handle Type Paddle Switch
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCG413R2/DCB206
- Zoro # G9213685
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Size | 4-1/2 in |
Tool Length | 14-13/64 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/8 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (3) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Safety Features Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 9,000 RPM, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mud Pan, Stainless Steel, 14 (DXTT-2-334)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- METABO Angle Grinder 2 Pack 6 (36XM19 + 36XM19)
- Dewalt Cordless Grinders