Shop All Electric Hand and Die Grinders
This Product is Discontinued
Dewalt
GrInder, Die, 2In (Discontinued)
Mfr # DW888
Zoro # G1532623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 5.0 A
- No Load RPM 19,000 RPM
- Wheel Dia. 2 in
- Arbor Hole 1/4 in
Product Information
- Brand Dewalt
- MFR # DW888
- Zoro # G1532623
- UPC # 028875008884
- Country of Origin Mexico
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Amps | 5.0 A |
No Load RPM | 19,000 RPM |
Arbor Hole | 1/4 in |
Collet Capacity | 1/4 in |
Corded/Cordless | Corded |
Speed Type | Variable |
Item | Die Hand Grinder |
Light | No |
Corded/Banded | Corded |
Standards | CSA Certified, UL Listed |
Voltage | 120V AC |
Includes | (2) Wrenches, 1/4 in Collet, 1/8 in Reducing Sleeve |
Switch Type | Trigger |
Handle Design | Straight |
Bearings | Ball And Roller |
Features | (2) Wrenches, 1/4 in Collet, 1/8 in Reducing Sleeve |
Description
Die Hand Grinder, Switch Type Trigger, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.