Shop All Coated Gloves
Dewalt
Gloves - Coated
Mfr # DPG72M
Zoro # G008656879
product price: $3.49
/pr
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DPG72M
- Zoro # G008656879
- UPC # 674326342719
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DPG72 is a 13-gauge nylon shell glove that features a double-dipped Flexible Durable Grip coating to improve grip and abrasion resistance. It also features a water-resistant palm, offering an excellent grip in wet and oily conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Gloves - Coated (DPG35XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- Dewalt Coated Gloves